This product has been discontinued.

15 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 32VAC
Item #: 95604
Cat #: MDL-V-15
UPC: 051712375825
to view pricing and more.
Documents & Guides
15 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 32 Volt AC
Overview
15 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 32 Volt AC
Also known as: 051712375825, MDL-V-15
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Amps: | 15 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Amps: | 15 |
| Volts AC: | 32 |
| Length: | 1.250 in |