Hex Bolt, 5/16 x 1", Silicon Bronze

Item #: 956481

Cat #: 31X100HEBBOX

UPC: 781810011379

to view pricing and more.
Documents & Guides
Hex Bolt, 5/16 x 1 Inch, Silicon Bronze

Overview

Hex Bolt, 5/16 x 1 Inch, Silicon Bronze

Burndy's 31X100HEBBOX can be used in Grounding, Distribution, Substation, Transmission.

Also known as: 781810011379, 31X100HEBBOX

Specifications

Material: Silicon Bronze
Size: 5/16 in
Length: 1 in
Standards: California Proposition 65
Material: Silicon Bronze
Length: 1 in
Size: 5/16 in
Standards: California Proposition 65