
to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Overview
1-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481060659, UA7AH
Specifications
| Diameter: | 1 1/2 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Angle: | 45° |
| Type: | Schedule 40 |
| Material: | PVC |