BLM VEM3710T 7.5HP 1770RPM 3P

Item #: 957047

Cat #: VEM3710T

UPC: 781568526637

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEM3710T 7.5HP 1770RPM 3P

Overview

BLM VEM3710T 7.5HP 1770RPM 3P
Also known as: 781568526637, VEM3710T

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60