NEMA 12 Lay-in Wireway 24.00 Str Section

Item #: 957073

Cat #: 2224-12LW

UPC: 782051004397

to view pricing and more.
Documents & Guides
Circ-a-w 2224-12lw Nma 12 layin Wireway 24"

Overview

Circ-a-w 2224-12lw Nma 12 layin Wireway 24"
Also known as: 782051004397, 2224-12LW

Specifications

Width: 2 in
Height: 2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Width: 2 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 2 in
Color: Gray
Material: Steel