NEMA 12 Lay-in Wireway 36.00 Str Section

Item #: 957074

Cat #: 2236-12LW

UPC: 782051004434

to view pricing and more.
Documents & Guides
Circ-a-w 2236-12lw Nm12 Layin wireway 36"

Overview

Circ-a-w 2236-12lw Nm12 Layin wireway 36"
Also known as: 782051004434, 2236-12LW

Specifications

Width: 2 in
Height: 2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Width: 2 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 2 in
Color: Gray
Material: Steel