60.00 Sc Straight Section W/ Ko

Item #: 957130

Cat #: 8860-G

UPC: 782051104509

Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 8860g Nma1 Scr Cvr wireway

Overview

Circ-a-w 8860g Nma1 Scr Cvr wireway
Also known as: 782051104509, 8860-G

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in