72.00 N3r Sc Straight Section W/ Ko

Item #: 957137

Cat #: 8872-GRT

UPC: 782051143355

Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 8872grt Nm3r Wiring trough

Overview

Circ-a-w 8872grt Nm3r Wiring trough
Also known as: 782051143355, 8872-GRT

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R