Type 1, Screw Cover, Pull Box

Item #: 957151
Cat #: 16164-SC
UPC: 782051229400
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 16.00x16.00x4.00, Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 16.00x16.00x4.00, Material/Finish: Steel/Gray
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051229400, 16164-SC

Specifications

Depth: 4 in
Height: 16 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Depth: 4 in
Mounting: Surface
Color: Gray
Width: 6 in
Height: 16 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)