CONCEPT OI

Item #: 95717

Cat #: CP424530

UPC: 783510162238

Sign In or Register to view pricing and more.

Overview

CONCEPT OI

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162238, CP424530

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • Aluminum removable front plate is .125-in aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 17.720 in
Depth: 11.800 in
Height: 16.730 in
IP/NEMA Rating: IP66, NEMA 4
Width: 17.720 in
Height: 16.730 in
Material: Steel
Depth: 11.800 in