65W LED Post Top LED

Item #: 957231

Cat #: LED-8046-M57

UPC:

to view pricing and more.
Documents & Guides
65W LED Post Top LEDLED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 6497, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures.

Overview

65W LED Post Top LEDLED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 6497, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures.
Also known as: LED-8046-M57

Specifications

Base: Mogul Screw (E39)
Wattage: 65
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 6497
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Lumens: 6497
Type: Ballast Bypass (Type B)
Wattage: 65
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277