This product may not be available in all locations.

30.5 Mm, Heavy-Duty Pushbutton Operator, Yellow
Item #: 95746
Cat #: 10250T174
UPC: 782113225593
to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Push Button Operator, Chrome Bezel, Anodized Aluminum Actuator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Anodized Aluminum, Yellow, Operator Only
Overview
30.5 Mm, Heavy-Duty Push Button Operator, Chrome Bezel, Anodized Aluminum Actuator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Anodized Aluminum, Yellow, Operator Only
Eaton's 10250T line of 30.5 mm, pushbuttons, features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments
Also known as: 782113225593, 10250T174
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Type: | Operator Only, Jumbo, Pushbutton |
| Material: | Aluminum |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Operator Only, Jumbo, Pushbutton |
| Color: | Yellow |
| Size: | 30 mm |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |