Connection Cable, DeviceNet, Straight Male, Right Angle Female, CPE

Item #: 957460

Cat #: 1485R-P5D5-V5

UPC: 889508157146

to view pricing and more.
Documents & Guides
Connection Cable, DeviceNet , Trunk End, 5 Pin, Micro, Straight Male, Device End, 5 Pin, Micro, Right Angle Female, Thin Media, Yellow CPE, 5 meter

Overview

Connection Cable, DeviceNet , Trunk End, 5 Pin, Micro, Straight Male, Device End, 5 Pin, Micro, Right Angle Female, Thin Media, Yellow CPE, 5 meter
Also known as: 889508157146, 1485R-P5D5-V5

Specifications

Type: Connection Cable
Length: 5 m
Material: Zinc
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Length: 5 m
Gender: Female/Male
Color: Yellow