Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, srew connector, 12...24V AC DC

Item #: 95764
Cat #: RSLZVA1
UPC: 785901946199
Sign In or Register to view pricing and more.
Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, srew connector, 12...24V AC DC

Overview

Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, srew connector, 12...24V AC DC
This Harmony RSLZ plug-in relay socket has a coil control voltage of 12 - 24V AC/DC. It has large choice of number of contacts for high rated current use. It also offers LED indicator and protection circuit. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. One of the slimiest socket on the market, with 6.2mm width, it can be installed nearly anywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.
Also known as: 785901946199, RSLZVA1

Specifications

Mounting: Panel, DIN Rail
Volts DC: 24
Volts AC: 24
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Volts AC: 24
Volts DC: 24
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)