2" PVC 11-1/4" Split Sleeve Sweep Elbow, 60" Radius, Gray

Item #: 957765
Cat #: UA3IJSD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 11-1/4 Degree Split Sleeve Sweep Elbow, 60 Inch Radius

Overview

2 Inch PVC 11-1/4 Degree Split Sleeve Sweep Elbow, 60 Inch Radius
Also known as: UA3IJSD

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 11 1/4°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 2 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)