APP GIB-300L-4BC 3 IN GNDG BSHG THD

Item #: 957790

Cat #: GIB-300L-4BC

UPC: 781381091763

Sign In or Register to view pricing and more.
Documents & Guides
APP GIB300L4BC 3" GNDG BSHG T

Overview

APP GIB300L4BC 3" GNDG BSHG T
Also known as: 781381091763, GIB-300L-4BC

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in