Drive, Adjustable Frequency, 8A, Frame 2, 5HP ND, 3-5HP HD, 480VAC

Item #: 95789

Cat #: 20F11GD8P0AA0NNNNN

UPC: 884951164499

to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 8 Amps, (Frame 1, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty / Frame 2, 5 Horse Power Normal Duty, 5 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 8 Amps, (Frame 1, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty / Frame 2, 5 Horse Power Normal Duty, 5 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951164499, 20F11GD8P0AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5, 3
IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Type: General Purpose, Drive
Amps: 8
Size: 2
Phase: 3
Horsepower: 5, 3
Mounting: Surface
Amps: 8
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Type: General Purpose, Drive
Size: 2