Drive, Adjustable Frequency, 27A, Frame 3, 20HP, 480VAC

Item #: 95790

Cat #: 20F11GD027AA0NNNNN

UPC: 884951164437

to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 27 Amp, Frame 3, 20 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 753, Adjustable Frequency, 27 Amp, Frame 3, 20 Horse Power, 480 Volt AC
Also known as: 884951164437, 20F11GD027AA0NNNNN

Specifications

Phase: 3
Horsepower: 20
Type: General Purpose, Drive
Amps: 27
Size: 3
Phase: 3
Type: General Purpose, Drive
Size: 3
Horsepower: 20
Amps: 27