15W PAR38 LED Lamp, 27K

Item #: 957912

Cat #: S9445

UPC: 045923094453

to view pricing and more.
15 WATT PAR38 LED; 2700K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

15 WATT PAR38 LED; 2700K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094453, S9445

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 2700 (Warm White)
Color: Clear
Wattage: 15
Lumens: 1600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)