15 WATT PAR38 LED; 2700K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Item #: 957915

Cat #: S9440

UPC: 045923094408

to view pricing and more.
Documents & Guides
15 WATT PAR38 LED; 2700K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

15 WATT PAR38 LED; 2700K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094408, S9440

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 15
Lumens: 1100
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Color: Clear
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 1100
Color Temperature: 2700 (Warm White)