nVent CADDY Cat HP J-Hook with BC Beam Clamp, Swivel, 3" dia, 1/2" Max Flange

Item #: 958251

Cat #: CAT48HPBCB

UPC: 782856716648

to view pricing and more.
Documents & Guides
CDY CAT48HPBCB 3" J-HOOK ASSE

Overview

CDY CAT48HPBCB 3" J-HOOK ASSE

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856716648, CAT48HPBCB

Features & Benefits

  • Easy installation to beam flanges
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Diameter: 3 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 3 in
Finish: Pre-Galvanized
Material: Steel