2.5W ST19 LED Lamp, Amber

Item #: 958364
Cat #: S9577
UPC: 045923095771
Sign In or Register to view pricing and more.
Documents & Guides
2.5 Watt ST19 LED; Transparent Amber; Medium Base; 2000K; 220 Lumens; 120 Volt

Overview

2.5 Watt ST19 LED; Transparent Amber; Medium Base; 2000K; 220 Lumens; 120 Volt
Also known as: 045923095771, S9577

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 200
Shape: ST19 (Antique)
Color Temperature: 2000 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Material: Glass
Lumens: 200
Color Temperature: 2000 (Warm White)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Wattage: 2.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)