This product has been discontinued.
Flood Light, LED, 1-Light, 105W, 120-277V, Photocell, Bronze
Item #: 958367
Cat #: FXLED105T/PCT120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13604, CRI: 71, Color Temperature: 5000K, Twistlock Photocell, Color: Bronze, Mount: Trunion
Overview
Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13604, CRI: 71, Color Temperature: 5000K, Twistlock Photocell, Color: Bronze, Mount: Trunion
Also known as: FXLED105T/PCT120
Specifications
| Wattage: | 105 |
| Material: | Die Cast Aluminum |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Type: | Luminaire |
| Mounting: | Trunnion |
| Color: | Bronze |
| Light Technology: | LED |
| Wattage: | 105 |
| Color Temperature: | 5000 (Bright White) |
| Type: | Luminaire |
| Color: | Bronze |
| Material: | Die Cast Aluminum |
| Volts AC: | 120, 277 |
| Mounting: | Trunnion |
| Light Technology: | LED |