REXEL logo

PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 958425
Cat #: 9013FHG42J59M1PX
UPC: 785901422136
Sign In or Register to view pricing and more.
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Product Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901422136, 9013FHG42J59M1PX

Documents

Specifications

Type: Pressure Switch
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)