BLM ECP84114T-4 50HP 3530RPM

Item #: 958446

Cat #: ECP84114T-4

UPC: 781568210420

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84114T-4 50HP 3530RPM

Overview

BLM ECP84114T-4 50HP 3530RPM
Also known as: 781568210420, ECP84114T-4

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50