Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP84310T-4 60HP 3560RPM
Item #: 958448
Cat #: ECP84310T-4
UPC: 781568295649
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP84310T-4 60HP 3560RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP84310T-4 60HP 3560RPM
Also known as:
781568295649, ECP84310T-4
Specifications
Phase:
3
Horsepower:
60
Amps:
60
Phase:
3
Amps:
60
Horsepower:
60
Close
Close and Retry