3/4" Liquidtight Aluminum Flex, Gray, 100' Coil

Item #: 95845

Cat #: LTA75-100

UPC: 786209865281

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 100 Foot Coil

Overview

3/4 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 100 Foot Coil
Also known as: 786209865281, LTA75-100

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Aluminum
Package Type: Coil
Diameter: 3/4 in
Jacket: PVC
Material: Aluminum
Length: 100 ft
Color: Gray
Package Type: Coil