BLM VEWDM3558T 2HP 1755RPM 3P

Item #: 958476

Cat #: VEWDM3558T

UPC: 781568457627

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEWDM3558T 2HP 1755RPM 3P

Overview

BLM VEWDM3558T 2HP 1755RPM 3P
Also known as: 781568457627, VEWDM3558T

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3