APP CMLED17G5BUF CMLED 175W, 120-27

Item #: 958506

Cat #: CMLED17G5BUF

UPC: 781381423151

to view pricing and more.
APP CMLED17G5BUF CMLED 175W/

Overview

APP CMLED17G5BUF CMLED 175W/
Also known as: 781381423151, CMLED17G5BUF

Specifications

Wattage: 60
Lumens: 7900
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Light Technology: LED
Lumens: 7900
Volts AC Range: 120 - 277