CABLE TIE 13 IN 120 PD ORANGE 2 PC

Item #: 958679

Cat #: TY527M-3

UPC: 786209934895

to view pricing and more.
Documents & Guides
THB TY527M-3 CABLE TIE 13 IN

Overview

THB TY527M-3 CABLE TIE 13 IN
Also known as: 786209934895, TY527M-3

Specifications

Color: Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Orange
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon