Concept Single-Door Enclosure, 30.00x12.00x8.00, Gray, Steel

Item #: 958683

Cat #: CSD30128

UPC: 783510294045

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30128 item measures 30.00x12.00x8.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30128 item measures 30.00x12.00x8.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294045, CSD30128

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 12 in
Height: 30 in
Depth: 8 in
Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 30 in
Color: Gray
Finish: Powder Coated
Width: 12 in
Depth: 8 in
Material: Steel