Cable Tie Installation Tool

Item #: 958713
Cat #: GTS-E
UPC: 613056012226
Sign In or Register to view pricing and more.
Cable Tie Installation Tool, Subminiature (8 lbs) though standard (50 lbs) cross section cable ties

Overview

Cable Tie Installation Tool, Subminiature (8 lbs) though standard (50 lbs) cross section cable ties
The cable tie tool in black (trigger handle, cushion sleeve, and selector knob) and gray (impact-resistant resin housing) installs subminiature, miniature, intermediate, and standard cross-section cable ties. It features adjustable tension and ergonomic design. Low handle force is required to cut off the cable tie, and an improved cable tie cut-off mechanism minimizes impact to the installer's hand. Weighing 10.4 oz. (294.5g), it is sold individually.
Also known as: 613056012226, GTS-E

Specifications

Material: Plastic
Weight Capacity: 50 lbs, 8 lbs
Material: Plastic
Weight Capacity: 50 lbs, 8 lbs

Customer Reviews

5 Overall
(1)
5/5
Brian - Vancouver, WA on 03/27/2019
Durable. Cuts flush
This is a very durable, well made tool. And it cuts cable ties perfectly flush. There is no sharp edge left after the cut. The dial-in force adjuster works perfectly. It just takes a bit of use to determine where to set the dial for what grip strength you want on the cable tie. Well worth it if you are installing cable ties daily.