DIN Rail, Symmetric Profile, 1.38" x 0.6" x 6.6' x 0.06"

Item #: 958715

Cat #: 557900

UPC: 782856579212

Sign In or Register to view pricing and more.
Documents & Guides
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR15X2M.

Overview

Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR15X2M.

Rapid assembly of all kinds of frameworks

Also known as: 782856579212, 557900

Features & Benefits

  • Rapid assembly of all kinds of frameworks
  • High mechanical resistance
  • High corrosion resistance
  • Conforms to EN 60715 and 50022 and DIN 46277
  • RoHS compliant

Specifications

Material: Steel
Height: 1.380 in
Width: 0.600 in
Finish: Electrogalvanized
Material: Steel
Width: 0.600 in
Height: 1.380 in
Finish: Electrogalvanized