Panel, Comline

Item #: 958830

Cat #: EP10060AL

UPC: 783510372996

Sign In or Register to view pricing and more.
Panel, Comline, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Size/dims: Fits 1000x600mm, Material/finish: Aluminum

Overview

Panel, Comline, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Size/dims: Fits 1000x600mm, Material/finish: Aluminum

The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components. This component is a aluminum and comes in a mill finish.

Also known as: 783510372996, EP10060AL

Specifications

Weight: 11 lb
Material: Aluminum
Width: 20.710 in
Finish: Mill
Height: 36.460 in
Weight: 11 lb
Width: 20.710 in
Height: 36.460 in
Material: Aluminum
Finish: Mill