This product may not be available in all locations.

Disconnect Switch, Enclosed, 32A, 600VAC, 3P, NEMA 3/4/12, 1NO/NCLB
Item #: 958949
Cat #: 194E-FA32E-PL11
UPC: 611320996593
to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 32 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed Late Break, Auxiliary Contact
Overview
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 32 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed Late Break, Auxiliary Contact
IEC Load Switch, NEMA Type 3/4/12 - IP66 Painted Steel - Base / DIN Rail, Handle Color:Red / Yellow, 32A, 3 Poles
Also known as: 611320996593, 194E-FA32E-PL11
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Amps: | 32 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Material: | Steel |
| Volts AC: | 600 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Steel |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Amps: | 32 |
| Color: | Red/Yellow |
| Volts AC: | 600 |