Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V
Item #:
959
Cat #:
QTP3X32T8/UNV-ISN-SC-B
UPC:
046135499074
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49907*
Overview
Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49907*
Sylvania Ledvance SYLQTP3X32T8/UNV-ISN-SCB QUICKTRONIC® Professional Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135499074, QTP3X32T8/UNV-ISN-SC-B
Specifications
Type: | Instant Start, Electronic |
Wattage: | 32 |
Shape: | T8 (Tubular) |
Volts AC Range: | 208, 240, 120 |
Type: | Instant Start, Electronic |
Shape: | T8 (Tubular) |
Wattage: | 32 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)