275503 100a/rs 250v 60pk

Item #: 95904

Cat #: 100A/RS-250V-60PK

UPC: 046677275501

Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Incandescent, Lamp Type: 100a/rs 250v, Base: Medium, Watts: 100, Life Average Rated: 1000 Hour, Features: Rough Service, Frost

Overview

Lamps, Incandescent, Lamp Type: 100a/rs 250v, Base: Medium, Watts: 100, Life Average Rated: 1000 Hour, Features: Rough Service, Frost
Also known as: 046677275501, 100A/RS-250V-60PK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Shape: A21 (Arbitrary)
Volts AC: 250
Lumens: 1030
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Lumens: 1030
Wattage: 100
Volts AC: 250
Light Technology: Incandescent