PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 6 A, 2.2 kW, 3 hp, Size B

Item #: 95905

Cat #: 22B-D6P0H204

UPC: 820919142758

to view pricing and more.
PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 6 A, 2.2 kW, 3 hp, Size B, IP 20, Flash ROM

Overview

PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 6 A, 2.2 kW, 3 hp, Size B, IP 20, Flash ROM

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 820919142758, 22B-D6P0H204

Specifications

No Specifications Available