Miniature Circuit Breaker, 2P, 32A

Item #: 959083

Cat #: S202-C32

UPC: 016779466206

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 32 Amp, 480Y/277 Volts AC

Overview

Miniature Circuit Breaker, 2 Pole, 32 Amp, 480Y/277 Volts AC
Also known as: 016779466206, S202-C32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 6 kA