Copper Patch Cord, Cat 5e (SD), 28 AWG

Item #: 959182

Cat #: UTP28CH4GY

UPC: 074983955916

Sign In or Register to view pricing and more.
Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Gray. 4 ft.

Overview

Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Gray. 4 ft.
Also known as: 074983955916, UTP28CH4GY

Specifications

Length: 4 ft
Color: International Gray
Length: 4 ft
Color: International Gray