4.5W A15 LED Lamp, 27K

Item #: 959199
Cat #: S9560
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4.5 watt A15 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts

Overview

4.5 watt A15 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts
Also known as: S9560

Specifications

Wattage: 5
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED
Wattage: 5
Lumens: 450
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)