7W B13 LED Lamp, 27K

Item #: 959310

Cat #: LED7E26B13D27KF

UPC: 762148008262

to view pricing and more.
TCP LED7E26B13D27KF LED 7W B1

Overview

TCP LED7E26B13D27KF LED 7W B1
Also known as: 762148008262, LED7E26B13D27KF

Specifications

Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Color Temperature: 2700 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 80