Starter, FVNR, Size 0, 0.75-3.4A, Open

Item #: 959456

Cat #: 14CUB32AA

UPC: 783087817685

to view pricing and more.
Documents & Guides
Starter, FVNR, Size 0, 0.75-3.4 Amps, Open, 110-120/220-240 Volt AC, 3-Phase Full Voltage, Solid-State Overload Relay, 60 Hz Coil, Non-Combination Type

Overview

Starter, FVNR, Size 0, 0.75-3.4 Amps, Open, 110-120/220-240 Volt AC, 3-Phase Full Voltage, Solid-State Overload Relay, 60 Hz Coil, Non-Combination Type
Also known as: 783087817685, 14CUB32AA

Specifications

Phase: 3
Volts AC Control: 110/120, 220/240
Poles: 3
Size: 0
Mounting: Surface
Volts AC: 600
Family / Style: Class 14
Amps Range: 0.750 - 3.40
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: Class 14
Volts AC Control: 110/120, 220/240
Size: 0
Volts AC: 600
Amps Range: 0.750 - 3.40