9W A19 LED Lamp, 50K

Item #: 959491

Cat #: S9595

UPC: 045923095955

to view pricing and more.
Documents & Guides
SATCO S9595 - 9.5 watt; A19 LED; Frosted; 5000K Medium base; 220' beam spread; 120 volts; Non-Dimmable

Overview

SATCO S9595 - 9.5 watt; A19 LED; Frosted; 5000K Medium base; 220' beam spread; 120 volts; Non-Dimmable
Also known as: 045923095955, S9595

Specifications

Lumens: 840
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Lumens: 840
Shape: A19 (Arbitrary)
Light Technology: LED
Color: Frosted
Wattage: 9
Dimmable: No