Copper Compression Lug, 4 AWG, 1-Hole Stud, Long Barrel

Item #: 95951

Cat #: 54906BE

UPC: 786210890104

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Grey, Die Code: 29.

Overview

Copper Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Grey, Die Code: 29.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210890104, 54906BE

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 1/4 in