LPACK WALLPACK 80W COOL LED 277V PCS BRONZE

Item #: 959574

Cat #: WPLED80/PCS2

UPC: 019813134222

to view pricing and more.
Documents & Guides
High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.

Overview

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.
Also known as: 019813134222, WPLED80/PCS2

Specifications

Type: LED
Wattage: 80
Color: Bronze
Type: LED
Color: Bronze
Wattage: 80