CABLE TIE 200LB 12 UV NYL 12 SST M

Item #: 959583

Cat #: TYM5412X-S

UPC: 786210840055

to view pricing and more.
Documents & Guides
Messenger Hanger and Hanger Strap-Releasable, Black Nylon 12 for Temperatures up to 80 Degrees Celsius (176 F), Weather and Ultraviolet Resistant, Stainless Steel Hook, Length of 304.8mm (12.0 Inches), Width of 13.21mm (0.520 Inch), Tensile Strength Rating of 890 Newtons (200 Pounds)

Overview

Messenger Hanger and Hanger Strap-Releasable, Black Nylon 12 for Temperatures up to 80 Degrees Celsius (176 F), Weather and Ultraviolet Resistant, Stainless Steel Hook, Length of 304.8mm (12.0 Inches), Width of 13.21mm (0.520 Inch), Tensile Strength Rating of 890 Newtons (200 Pounds)
Also known as: 786210840055, TYM5412X-S

Specifications

Weight Capacity: 200 lbs
Diameter: 3 in
Width: 0.500 in
Length: 12 in
Color: Black
Material: Nylon 12
Weight Capacity: 200 lbs
Width: 0.500 in
Color: Black
Diameter: 3 in
Length: 12 in
Material: Nylon 12