Copper Patch Cord, Cat 6A, Off White UTP

Item #: 959656

Cat #: UTP6A4

UPC: 074983190645

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 4 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 4 ft.
Also known as: 074983190645, UTP6A4

Specifications

Material: Copper
Length: 4 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 4 ft