Copper Patch Cord, Cat 6A, Off White UTP

Item #: 959662

Cat #: UTP6A13

UPC: 074983190706

Sign In or Register to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 13 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 13 ft.
Also known as: 074983190706, UTP6A13

Specifications

Length: 13 ft
Material: Copper
Color: Off-White
Length: 13 ft
Color: Off-White
Material: Copper