20A COM SELF TEST WR

Item #: 959705

Cat #: GFWRST20LA

UPC: 883778122538

Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST WR GFR LT ALMOND

Overview

20A COM SELF TEST WR GFR LT ALMOND

The Hubbell-Chance brand of line construction hardware supports grounding requirements with brackets for overhead static wire support, as well as bonding clamps that ensure a necessary electrical connection between guy strand and anchor. For system grounding, ground rods are offered in both galvanized steel and copper bonded coatings. All products are designed and manufactured in accordance with applicable electric utility and communications industry standards.

Also known as: 883778122538, GFWRST20LA

Specifications

Color: Light Almond
Type: Decorator Duplex
Amps: 20
NEMA Configuration: 5-20R
Wattage: 2500
Color: Light Almond
Amps: 20
Wattage: 2500
Type: Decorator Duplex
NEMA Configuration: 5-20R